Beli bandsaw gergaji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Gergaji Pita
    Mulai

    Rp1.799.900

    Mesin HL Gergaji Pita
    atribut:
    • Table Size (mm): 300x300
    • Cutting Depth (mm): 80 for 90deg and 50 for 45deg
    • Max. Cutting (mm): 80*200
    • Speed (rpm): 1500
    • Rated Input Power (W): 350 S2 15 min
    • Size (inch): 8
    • Rated Voltage/Frequency (V/Hz): 220 / 50-60
  2. DAYTON Mesin Gergaji Pita Pemotong Kayu
    Mulai

    Rp16.999.900

    DAYTON Mesin Gergaji Pita Pemotong Kayu
    Deskripsi:
    Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Vertical
    • Frequency (Hz): 60
    • Phase: 1
  3. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  4. Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)
    Mulai

    Rp339.900

  5. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  6. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. Wipro Socket Set (Set Kunci Sok)
    Mulai

    Rp329.900

    Wipro Socket Set (Set Kunci Sok)
    Deskripsi:
    Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
  9. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  10. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  11. Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.599.900

    Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inch
    atribut:
    • Order No.: 49-2000-06
    • Measuring (cm): 51.5x38x33.5
    • Function: Test the pressure of the mechanical hydraulic system
  12. Wipro Bench Grinder Spare Part (Batu Gerinda)
    Mulai

    Rp40.900

    Wipro Bench Grinder Spare Part (Batu Gerinda)
    atribut:
    • Applicable Model: TDS-753
  13. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
Daftar Harga bandsaw gergaji Terbaru October 2026
KRISBOW Mesin Gergaji Kayu Pita VertikalRp3.199.900
Mesin HL Gergaji PitaRp1.799.900
DAYTON Mesin Gergaji Pita Pemotong KayuRp16.999.900
KRISBOW Mesin Gergaji Pita Metal VertikalRp169.999.900
Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)Rp339.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
METABO BandsawRp76.999.900
Femi Bandsaw (Gergaji Pita)Rp21.999.900
KRISBOW Mesin Gergaji PitaRp17.999.900
Wipro Hydraulic Bottle Jack 2-Step (Dongkrak Botol)Rp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)